15A, 120V, 4 Outlet Power Strip, 7ft Cord

Item #: 555294

Cat #: 5304M-1N7

UPC: 078477611821

Sign In or Register to view pricing and more.
Documents & Guides
120 Volt, 15 Amp, 4-Outlet Strip w/Switch, Medical Grade, 7 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White

Overview

120 Volt, 15 Amp, 4-Outlet Strip w/Switch, Medical Grade, 7 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White
Medical Grade Power Strip 15-Amp 125-volt 4-Outlets 7-Feet Cord Length
Also known as: 078477611821, 5304M-1N7, outlet strip

Specifications

Type: Medical Grade, Outlet Strip, 4 Outlet
Volts AC: 120
Length: 7 ft
Amps: 15
Color: White
Type: Medical Grade, Outlet Strip, 4 Outlet
Length: 7 ft
Color: White
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)