Spr-183 Simpull Rope 1/8" X 300ft

Item #: 555258

Cat #: 58-38-74-01

UPC: 032886911422

Sign In or Register to view pricing and more.
Documents & Guides
Pull Rope, Diameter: 1/8", Length: 300 ft', Breaking Strength: 1,100 lbs.

Overview

Pull Rope, Diameter: 1/8", Length: 300 ft', Breaking Strength: 1,100 lbs.
QWIKrope® 1/8" X 300', 12 Strand UHMWPE Rope AVG. Break. 1,100 lb.
Also known as: 032886911422, 58-38-74-01

Specifications

Type: Box
Length: 4 ft
Standards: California Proposition 65
Type: Box
Standards: California Proposition 65
Length: 4 ft

Customer Reviews

No reviews for this product
(0)