SQD HOM4060L200TC LD CTR HOM MLO

Item #: 555252

Cat #: HOM4060L200TC

UPC: 785901695929

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD HOM4060L200TC LD CTR HOM MLO 240V 200A 1PH 40SP NEMA 1

Overview

SQD HOM4060L200TC LD CTR HOM MLO 240V 200A 1PH 40SP NEMA 1
Also known as: 785901695929, HOM4060L200TC

Specifications

Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: Homeline
Phase: 1
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)