Drive, Servo, MultiAxis, 3KW, 230VAC, 9.76A

Item #: 55507

Cat #: 2093-AM02

UPC: 820919777257

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Servo, Multi-Axis, 230 Volt AC, 3 KilloWatt, 3 Phase

Overview

Drive, Servo, Multi-Axis, 230 Volt AC, 3 KilloWatt, 3 Phase
Also known as: 820919777257, 2093-AM02

Specifications

Wattage: 3 kW
Volts AC: 230
Mounting: Device
Volts DC: 230
Amps: 9
Wattage: 3 kW
Mounting: Device
Amps: 9
Volts AC: 230
Volts DC: 230

Customer Reviews

No reviews for this product
(0)