This product may not be available in all locations.
3
more
Relay, Timer, 10A, 240VAC, 120VAC Coil, 8 Pin, Repeat Cycle
Item #: 555045
Cat #: 9050JCK53V20
UPC: 785901057819
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC, 110 Volt DC Coil, 8 Pin, 2-Pole Double Throw, Repeat Cycle, 0.6 - 60 Second Range
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC, 110 Volt DC Coil, 8 Pin, 2-Pole Double Throw, Repeat Cycle, 0.6 - 60 Second Range
Also known as: 785901057819, 9050JCK53V20
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Volts DC Control: | 110 |
Amps: | 10 |
Type: | Relay, Timer, Repeat Cycle |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 8-Pin |
Range: | 0.600 - 60 Sec |
Volts AC Control: | 120 |
Volts DC Control: | 110 |
Type: | Relay, Timer, Repeat Cycle |
Volts AC: | 240 |
Range: | 0.600 - 60 Sec |
Poles: | 2 |
Amps: | 10 |
Mounting: | Socket |
Base: | 8-Pin |
Customer Reviews
No reviews for this product
(0)