SPLIT GROUND BUSHING

Item #: 554998

Cat #: GCHK400

UPC: 785592987877

Documents & Guides
No Documents Available
GVN GCHK400 SPLIT GROUND BUSHING, 4"
Sign In or Register to view pricing and more.

No associated products found.

Overview

GVN GCHK400 SPLIT GROUND BUSHING, 4"
Also known as: 785592987877, GCHK400

Specifications

Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)