4' Step Ladder, Type IAA, 375 lbs

Item #: 554968

Cat #: 7304

UPC: 051751042856

Sign In or Register to view pricing and more.
Documents & Guides
Step Ladder, Size: 4 ft, Reach Height: 8 ft, Width: 21-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

Overview

Step Ladder, Size: 4 ft, Reach Height: 8 ft, Width: 21-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The 7304 Fiberglass 4ft Stepladder has a duty rating of 375lb and features heavy duty aluminum HolsterTop®. With a full set of horizontals and heavy duty internal spreaders, these ladders are built for the long haul. The molded external rail shields and the EDGE® bracing system help decrease damage to the rails. The slip-resistant TRACTION-TRED® steps are single riveted and have extra wide knee braces. The GLAS*MARK® Violator stripes increase the visibility of the ladder on the jobsite. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751042856, 7304

Specifications

Type: Ladder, Single-Sided, Stepladder
Weight Capacity: 375 lbs
Width: 21 1/2 in
Length: 4 ft
Material: Fiberglass
Type: Ladder, Single-Sided, Stepladder
Width: 21 1/2 in
Material: Fiberglass
Weight Capacity: 375 lbs
Length: 4 ft

Customer Reviews

No reviews for this product
(0)