Sensor, Photoelectric, Large Aperture Fiber Optic, RightSight

Item #: 55483

Cat #: 42EF-G1MPA-A2

UPC: 662468595834

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, RightSight, Large Aperture Fiber Optic, 10.8 - 30 Volt DC, Infrared, Light and Dark Operate, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, RightSight, Large Aperture Fiber Optic, 10.8 - 30 Volt DC, Infrared, Light and Dark Operate, 2 meter, 300 Volt Cable
Also known as: 662468595834, 42EF-G1MPA-A2

Specifications

Type: Large Aperture Fiber Optic, Sensor, Photoelectric
Length: 2 m
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Large Aperture Fiber Optic, Sensor, Photoelectric
Size: 18 mm
Length: 2 m
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)