Contactor, Safety, 100S, 23A, 3P, 24VDC Coil, 4NO, 0NO, 4NC

Item #: 554702

Cat #: 100S-C23EJ404BC

UPC: 662074993734

Documents & Guides
Contactor, Safety, 100S, 23 Amp, 24 Volt DC, Electronic Coil, Bifurcated Contacts, 4 Normally Open, 0 Normally Open, 4 Normally Closed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Safety, 100S, 23 Amp, 24 Volt DC, Electronic Coil, Bifurcated Contacts, 4 Normally Open, 0 Normally Open, 4 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Rockwell Automation® catalog item 100S-C23EJ404BC is a 100S-C safety contactor. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074993734, 100S-C23EJ404BC

Specifications

Volts DC Control: 24
Amps: 23
Type: Safety, Contactor
Poles: 8
Standards: Build America Buy America Compliant
Volts DC Control: 24
Type: Safety, Contactor
Standards: Build America Buy America Compliant
Amps: 23
Poles: 8

Customer Reviews

No reviews for this product
(0)