Locking Plug, 20A, 3PH 250V, Wetguard, 3P4W

Item #: 55462

Cat #: 26W75

UPC: 078477968093

Sign In or Register to view pricing and more.
20 Amp, 250 Volt 3-Phase, NEMA L15-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 250 Volt 3-Phase, NEMA L15-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.
20 Amp, 250 Volt- 3PY, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477968093, 26W75

Specifications

Type: Grounding, Wetguard, Plug
Phase: 3
Amps: 20
Volts AC: 250
NEMA Configuration: L15-20P
Color: Yellow
Type: Grounding, Wetguard, Plug
Amps: 20
NEMA Configuration: L15-20P
Phase: 3
Volts AC: 250
Color: Yellow

Customer Reviews

No reviews for this product
(0)