Specification, Commercial Switch, Single Pole, 20A, Black

Item #: 554604

Cat #: CSB420BK

UPC: 783585154350

Sign In or Register to view pricing and more.
Documents & Guides
Specification Grade Commercial Switch, Single Pole, 20A, 120/277V AC, Black

Overview

Specification Grade Commercial Switch, Single Pole, 20A, 120/277V AC, Black
Also known as: 783585154350, CSB420BK

Specifications

Type: Single Pole, Switch, Four Way, Toggle
Poles: 3
Volts AC: 120, 277
Color: Black
Amps: 20
Material: Thermoplastic
Type: Single Pole, Switch, Four Way, Toggle
Volts AC: 120, 277
Amps: 20
Poles: 3
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)