This product has been discontinued.
6" Downlight, 1000Lm, 3000K
Item #:
554538
Cat #:
LR6-10L-30K-120V-A-DR
UPC:
813959017261
Sign In or Register to view pricing and more.
Documents & Guides
LR Series LED Downlight, Round Style, Power Rating: 11 WTT, Voltage Rating: 120 V, 60 HZ, Lamp Type: 1000 LM 3000 K 90 CRI GU24 LED, Number Of Lamps: 1, Reflector Type: Aluminum, Aluminum Housing, Socket Type: GU24, Mounting: Ceiling Recessed, 7-1/2 IN Length X 7-1/2 IN Width X 5.8 IN Height, Power Factor: Greater Than 0.9, Control: Dimming To 5 PCT, Efficacy: 90 LPW, Housing Size: 6 IN, C/US UL Listed, ENERGY STAR Qualified, Exceeds California Title-24 High Efficacy Luminaires Requirements, For Airport, Municipal, School And University, Corporate Campus, Restaurant And Hospitality, Retail And Grocery
Overview
LR Series LED Downlight, Round Style, Power Rating: 11 WTT, Voltage Rating: 120 V, 60 HZ, Lamp Type: 1000 LM 3000 K 90 CRI GU24 LED, Number Of Lamps: 1, Reflector Type: Aluminum, Aluminum Housing, Socket Type: GU24, Mounting: Ceiling Recessed, 7-1/2 IN Length X 7-1/2 IN Width X 5.8 IN Height, Power Factor: Greater Than 0.9, Control: Dimming To 5 PCT, Efficacy: 90 LPW, Housing Size: 6 IN, C/US UL Listed, ENERGY STAR Qualified, Exceeds California Title-24 High Efficacy Luminaires Requirements, For Airport, Municipal, School And University, Corporate Campus, Restaurant And Hospitality, Retail And Grocery
Also known as: 813959017261, LR6-10L-30K-120V-A-DR
Specifications
Customer Reviews
No reviews for this product
(0)