Disconnect Enclosure, 60.12" x 61.75" x 18.12"

Item #: 55447

Cat #: A60X6118SSLPN4

UPC: 783510111045

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 60.12" x 61.75" x 18.12", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 60.12" x 61.75" x 18.12", Material/Finish: Steel/Paint
Also known as: 783510111045, A60X6118SSLPN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 60 in
Depth: 18 in
Width: 61 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 18 in
Material: Stainless Steel
Height: 60 in
Width: 61 in

Customer Reviews

No reviews for this product
(0)