Locking Plug, 20A, 3PH 480V, Wetguard, 3P4W

Item #: 55445

Cat #: 26W76

UPC: 078477968512

Sign In or Register to view pricing and more.
20 Amp, 480 Volt 3-Phase, NEMA L16-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow
20 Amp, 480 Volt, 3 Phase Y, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477968512, 26W76

Specifications

Volts AC: 480
Amps: 20
NEMA Configuration: L16-20P
Volts AC: 480
NEMA Configuration: L16-20P
Amps: 20

Customer Reviews

No reviews for this product
(0)