This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Universal Dust Extractor, M12, HAMMERVAC, Replaceable Filter, 3-Mode Switch, Includes: (2) REDLITHIUM Batteries, (1) Charger, (1) HEPA Filter, (1) Nozzle, (3) Side Handle Clamping Collar Assemblies, Carrying Case.
Overview
Universal Dust Extractor, M12, HAMMERVAC, Replaceable Filter, 3-Mode Switch, Includes: (2) REDLITHIUM Batteries, (1) Charger, (1) HEPA Filter, (1) Nozzle, (3) Side Handle Clamping Collar Assemblies, Carrying Case.
The only universal tool of its kind on the market, the cordless Milwaukee® M12™ HAMMERVAC™ Universal Dust Extractor Kit delivers HEPA-standard debris filtration at the lowest cost of ownership. The HAMMERVAC's universal handle system is compatible with major brands of SDS Plus rotary hammers and AC/DC hammer drills, so users can drill safely into concrete and masonry without purchasing a new drill. It features a certified HEPA filter that is replaced independently of the dust box, enabling users to maintain powerful suction at a low cost. In auto-on mode, the extractor turns itself on and off as you work for maximum productivity. Powered by an M12™ Compact REDLITHIUM™ Battery, the HAMMERVAC provides filtration for up to 160 holes on a single charge. For even longer runtime, utilize the M12 XC High-Capacity REDLITHIUM™ battery (sold separately).
Also known as: 045242297696, 2306-22
Specifications
Type: | Vacuum, Bare Tool, Lithium Battery |
Volts DC: | 12 |
Type: | Vacuum, Bare Tool, Lithium Battery |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)