750 MCM XHHW Stranded Aluminum, Yellow, 2000'

Item #: 554356

Cat #: XHHW750STRYEL2000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 750 MCM, Aluminum, Stranded, Yellow, 2000 Foot Reel

Overview

Building Wire, Type XHHW, 750 MCM, Aluminum, Stranded, Yellow, 2000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW750STRYEL2000RL

Specifications

Gauge: 750
Volts AC: 600
Conductors: 1
Length: 2000 ft
Material: Aluminum
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 750
Conductors: 1
Material: Aluminum
Color: Yellow
Package Type: Reel
Volts AC: 600
Length: 2000 ft
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)