Push Button, 30mm, Mushroom Head, Red, 37mm, 1NC, E-STOP

Item #: 554355

Cat #: 9001KR4R05H6

UPC: 785901033868

Sign In or Register to view pricing and more.
Push Button, 30 mm, Mushroom Head, Red, 37 mm Diameter, EMERGENCY STOP, 1 Normally Closed, Contacts

Overview

Push Button, 30 mm, Mushroom Head, Red, 37 mm Diameter, EMERGENCY STOP, 1 Normally Closed, Contacts
Also known as: 785901033868, 9001KR4R05H6

Specifications

Type: NC, Emergency Stop, Pushbutton
Color: Red
Amps: 10
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Type: NC, Emergency Stop, Pushbutton
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Color: Red
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)