![Panel Tran Zone Power Centers - Three Phase, 480? - 208Y/120V, 15kVA, Snap In Breakers Panel Tran Zone Power Centers - Three Phase, 480? - 208Y/120V, 15kVA, Snap In Breakers](https://rexel-cdn.com/products/image.jpg?i=F2DD5BF3-1080-4A31-8C64-14DC79C0361B&f=420)
Panel Tran Zone Power Centers - Three Phase, 480? - 208Y/120V, 15kVA, Snap In Breakers
Item #: 554318
Cat #: PTBA3150015LS
UPC: 047503088302
Sign In or Register to view pricing and more.
Documents & Guides
Panel Tran Zone Power Centers - Three Phase, 480? - 208Y/120V, 15kVA, Snap In Breakers
Overview
Panel Tran Zone Power Centers - Three Phase, 480? - 208Y/120V, 15kVA, Snap In Breakers
Acme offers the world’s largest variety of Panel-Tran Power Centers, the ideal way to save time, space and money when you need a reliable zone power solution. Instead of buying, assembling and installing separate components, you can rely on one pre-tested, pre-wired combination of a primary breaker disconnect, dry-type shielded transformer, secondary breaker disconnect and a secondary power panel that is pre-assembled in a Type 3R enclosure.
Also known as: 047503088302, PTBA3150015LS
Specifications
Mounting: | Surface |
Amps: | 40, 50 |
Volt Amps: | 15kVA |
Standards: | California Proposition 65 |
Secondary Voltage: | 120 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volt Amps: | 15kVA |
Secondary Voltage: | 120 |
Amps: | 40, 50 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)