20A TR Decora Duplex Receptacle, Red

Item #: 554259

Cat #: 16362-SGR

UPC: 078477942246

Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, Back & Side Wired, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, Back & Side Wired, Red
Also known as: 078477942246, 16362-SGR

Specifications

Color: Red
Phase: 1
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Material: Nylon
Color: Red
Amps: 20
Material: Nylon
Phase: 1
NEMA Configuration: 5-20R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)