Steel Shallow Strut, 1-5/8" x 13/16" x 16 Ga, 10 Ft
Item #: 554226
Cat #: PS-560-10-PG
UPC: 702316513754
Sign In or Register to view pricing and more.
Documents & Guides
Steel Shallow Strut, 1-5/8" x 13/16" x 16 Ga, 10 Ft, Pre-Galvanized Finish
Overview
Steel Shallow Strut, 1-5/8" x 13/16" x 16 Ga, 10 Ft, Pre-Galvanized Finish
Steel Channel, 1-5/8" X 13/16" X 16 Ga, 10 Ft
Also known as: 702316513754, PS-560-10-PG
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)