Complete control station, Harmony XALD, dark grey, 2 green flush pushbuttons, 22mm

Item #: 554199

Cat #: XALD251H29H7

UPC: 785901606659

Sign In or Register to view pricing and more.
Complete control station, Harmony XALD, dark grey, 2 green flush pushbuttons, 22mm

Overview

Complete control station, Harmony XALD, dark grey, 2 green flush pushbuttons, 22mm
This Harmony XALD, is a complete ready to use control station for two functions. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, IP67, IP69, IP69K, making it ideal for operation in harsh environments. This control station provides a good resistance to chemical agents, thanks to its electrical double insulation. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides a polycarbonate double insulated enclosure with a light grey (RAL 7035) base of enclosure and a dark grey (RAL 7016) cover. This control station is ideally suited for industrial, buildings, and infrastructure applications. This control station complies with IEC, UL, CSA standards, as well as CE marking. It is also UL listed and CSA certified. It is compatible with the Harmony XB5 range of control and signaling units, providing a wide choice of circular and square heads
Also known as: 785901606659, XALD251H29H7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)