Conduit Punch, 1/2 - 1-1/4"

Item #: 55416

Cat #: 735BB

UPC: 783310199731

Documents & Guides
Conduit Knockout Punch, Conduit Size: 1/2" 1-1/4".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Knockout Punch, Conduit Size: 1/2" 1-1/4".
Assortment of commonly used round standard knockout punches, packaged to meet the contractor's needs High-impact, rugged plastic carrying case Knockouts Made in the USA Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.
Also known as: 783310199731, 735BB

Specifications

Diameter: 1/2 in, 1 1/4 in
Type: Knockout Punch
Length: 6 ft
Diameter: 1/2 in, 1 1/4 in
Length: 6 ft
Type: Knockout Punch

Customer Reviews

No reviews for this product
(0)