This product may not be available in all locations.

Breaker, Tenant Main, 125A, 2P, 120/240VAC, 25kAIC, Load Side Lugs
Item #: 554100
Cat #: CCVH2125X
UPC: 786685368436
Sign In or Register to view pricing and more.
Documents & Guides
125 Amp, 2-Pole, Type CCV Tenant Main Circuit Breaker, 120/240Volt AC, 25 kAIC, Load Side Terminals
Overview
125 Amp, 2-Pole, Type CCV Tenant Main Circuit Breaker, 120/240Volt AC, 25 kAIC, Load Side Terminals
Also known as: 786685368436, CCVH2125X
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 125 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 25 kA |
Mounting: | Panel |
Amps: | 125 |
Interrupt Rating AC: | 25 kA |
Poles: | 2 |
Volts AC: | 120, 240 |
Customer Reviews
No reviews for this product
(0)