Cfl 14w/mini Twist/50k (pk X 10)

Item #: 554092

Cat #: 87652T

UPC: 726585876525

Sign In or Register to view pricing and more.
SHA 87652T CFL 14W/MINI TWIST

Overview

SHA 87652T CFL 14W/MINI TWIST
Also known as: 726585876525, 87652T

Specifications

Lumens: 850
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 14
Lumens: 850
Color Rendering Index (CRI): 82
Color Temperature: 5000 (Bright White)
Wattage: 14

Customer Reviews

No reviews for this product
(0)