Sign In or Register to view pricing and more.
Documents & Guides
Chemical, Biohazard & Hazardous Material Sign - Self-Sticking Polyester. Brand Name: Brady«. Type: Sign. Standard: Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200. Color: Black on Orange. Legend: BIOHAZARD. Language: English. Material: Brady B-485 Polyester. Height: 3.5 IN. Width: 5 IN. Depth: 0.011 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor/Outdoor Use. Legend Color: Black. Background Color: Orange. Mounting: Self-Adhesive. Temperature Range: -40 to 230 DEG F. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Shape: Rectangle.
Overview
Chemical, Biohazard & Hazardous Material Sign - Self-Sticking Polyester. Brand Name: Brady«. Type: Sign. Standard: Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200. Color: Black on Orange. Legend: BIOHAZARD. Language: English. Material: Brady B-485 Polyester. Height: 3.5 IN. Width: 5 IN. Depth: 0.011 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor/Outdoor Use. Legend Color: Black. Background Color: Orange. Mounting: Self-Adhesive. Temperature Range: -40 to 230 DEG F. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Shape: Rectangle.
Also known as: 754473891701, 89170
Specifications
Customer Reviews
No reviews for this product
(0)