Industrial Label Maker, Magnetic, White, 4.25" W x 25" L

Item #: 554055

Cat #: 76686

UPC: 754473766863

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Label Maker, Magnetic, White, 4.25 Inch Wide x 25 Foot Long

Overview

Industrial Label Maker, Magnetic, White, 4.25 Inch Wide x 25 Foot Long
Magnetic Supply (B-509) is perfect for reusable, repositionable, and lean/5S identification applications.
Also known as: 754473766863, 76686

Specifications

Length: 25 ft
Type: Label
Color: White
Length: 25 ft
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)