Safety Switch, Non-Fused, 100A, 600VAC, 600VDC, 3P, NEMA 4/4X

Item #: 55401

Cat #: HNF363S

UPC: 783643152120

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, 100 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 4/4X, Stainless Steel

Overview

Safety Switch, Non-Fused, 100 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 4/4X, Stainless Steel
Type 4/4X enclosures are intended for indoor or outdoor use primarily to provide a degree of protection against windblown dust, rain, splashing water and hose-directed water. They are not intended to provide protection against conditions such as internal condensation or internal icing. Also meets 4X definition by providing a high degree of protection against corrosion.
Also known as: 783643152120, HNF363S

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)