Relay, Ice Cube, 8 Blade, 10A, 120VAC, DPDT, Push Test, LED Option

Item #: 553999

Cat #: 700-HF32A1-3-4

UPC: 884951796935

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8 Blade, 10 Amp, 120 Volt AC Coil, 2-Pole, Double Throw, Quick Connect/Solder Type Terminations, Push to Test, Manual Override, LED option

Overview

Relay, Ice Cube, 8 Blade, 10 Amp, 120 Volt AC Coil, 2-Pole, Double Throw, Quick Connect/Solder Type Terminations, Push to Test, Manual Override, LED option
Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HF general purpose relays offer plug-in quick connect terminals and a clear cover, allowing easy visual inspection. Catalog item 700-HF32 A1-3-4 from Rockwell Automation® is a general purpose short square base relay. Its specifications include: 10 A standard contact, 120 V 50/60 Hz, two changeover contacts (double pole double throw, DPDT), push-to-test, manual override, and pilot.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 884951796935, 700-HF32A1-3-4

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Volts AC Control: 120
Amps: 10
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, IceCube

Customer Reviews

No reviews for this product
(0)