90MM INDUSTRIAL

Item #: 553893

Cat #: 855BS-N45SL7

UPC: 662074790678

Sign In or Register to view pricing and more.
Documents & Guides
AB 855BS-N45SL7 90MM INDUSTRIAL BEACON 90 MM BEACON

Overview

AB 855BS-N45SL7 90MM INDUSTRIAL BEACON 90 MM BEACON
Also known as: 662074790678, 855BS-N45SL7

Specifications

Volts DC: 120, 240
Size: 90 mm
Volts DC: 120, 240
Size: 90 mm

Customer Reviews

No reviews for this product
(0)