![Deep Strut, Back to Side, Steel, Hot-Dip Galvanized, 1-5/8" Wide, 3-1/4" High, 10' Long Deep Strut, Back to Side, Steel, Hot-Dip Galvanized, 1-5/8" Wide, 3-1/4" High, 10' Long](https://rexel-cdn.com/products/blib22d120glv.jpg?i=CBF9FBE0-FA3B-4C55-9734-088F060E65FE&f=420)
Deep Strut, Back to Side, Steel, Hot-Dip Galvanized, 1-5/8" Wide, 3-1/4" High, 10' Long
Item #: 553889
Cat #: B22D-GALV10
UPC: 781011219307
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut, Back to Side, Steel, Hot-Dipped Galvanized, 12 Gauge, Size: 1-5/8 Inch Wide, 3-1/4 Inch High, 10 Feet Long.
Overview
Deep Strut, Back to Side, Steel, Hot-Dipped Galvanized, 12 Gauge, Size: 1-5/8 Inch Wide, 3-1/4 Inch High, 10 Feet Long.
Unistrut is the original metal framing system featuring a unique weldless connection . It eliminates welding and drilling, and is easily adjustable and reusable, for infinite configurations.
Also known as: 781011219307, B22D-GALV10
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)