SQD 8536SFG1V03 STARTER MOTOR

Item #: 553886

Cat #: 8536SFG1V03

UPC: 785901832218

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8536SFG1V03 STARTER MOTOR CONTROL <1000VAC

Overview

SQD 8536SFG1V03 STARTER MOTOR CONTROL <1000VAC
Also known as: 785901832218, 8536SFG1V03

Specifications

Phase: 3
Poles: 3
Size: 4
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
Size: 4
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)