Maintained Locking Switch, 1P, Double Throw, Center OFF, 30A, Black

Item #: 553850

Cat #: 1287-L

UPC: 078477855171

Sign In or Register to view pricing and more.
Documents & Guides
Maintained Locking Toggle Switch, 1-Pole, Double Throw, Center OFF, 30A, 120/277V, Black

Overview

Maintained Locking Toggle Switch, 1-Pole, Double Throw, Center OFF, 30A, 120/277V, Black
Also known as: 078477855171, 1287-L

Specifications

Type: Locking, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained
Volts AC: 120, 277
Color: Black
Poles: 1
Amps: 30
Material: Thermoplastic
Type: Locking, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained
Color: Black
Amps: 30
Volts AC: 120, 277
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)