Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5mm, Blue

Item #: 55375

Cat #: 1492-WM3-B

UPC: 662468235303

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5 mm, Blue

Overview

Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5 mm, Blue
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-WM3-B from Rockwell Automation® is a blue IEC 5 x 29 x 24.6mm (0.20 x 1.14 x 0.97 IN), mini, feed-through, single-circuit terminal block with screw connections and one pole. Its voltage rating is UR - 300 V AC / DC, CSA - 300 V AC / DC, IEC - 500 V AC / DC, ATEX - 420 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468235303, 1492-WM3-B

Specifications

Color: Blue
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 15
Volts DC: 300
Size: 2.500 mm
Allowable Gauge Range: 30 - 14
Color: Blue
Family / Style: 1492
Poles: 1
Volts DC: 300
Allowable Gauge Range: 30 - 14
Volts AC: 300
Mounting: DIN Rail
Amps: 15
Size: 2.500 mm

Customer Reviews

No reviews for this product
(0)