Duplex SC Fiber Adapter MOS Module, Zirconia Ceramic Sleeve, 1 Unit High, Black
Item #: 553726
Cat #: 41291-2CE
UPC: 078477864197
Sign In or Register to view pricing and more.
LEV 412912CE
Overview
LEV 412912CE
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 1 unit high, black. For use with Single-Mode or Multi-Mode fiber.
Also known as: 078477864197, 41291-2CE
Specifications
Mounting: | Snap On |
Color: | Black |
Material: | Plastic |
Connector Type: | SC |
Mounting: | Snap On |
Material: | Plastic |
Color: | Black |
Connector Type: | SC |
Customer Reviews
No reviews for this product
(0)