Breaker, Motor Protection, Undervoltage Trip, Left Mount, 480VAC

Item #: 553716

Cat #: 140M-C-UCB

UPC: 611320044782

Documents & Guides
Breaker, Motor Protection, Undervoltage Trip, Left Mount, 480 Volt AC, 60 Hertz, 415 Volt Ac, 50 Hertz, 140M-C, D, F
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Motor Protection, Undervoltage Trip, Left Mount, 480 Volt AC, 60 Hertz, 415 Volt Ac, 50 Hertz, 140M-C, D, F
Also known as: 611320044782, 140M-C-UCB

Specifications

Volts AC: 480
Mounting: Left
Poles: 1
Family / Style: 140M
Volts AC Range: 415 - 480
Volts AC: 480
Poles: 1
Volts AC Range: 415 - 480
Mounting: Left
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)