Universal Type Tray Hanger, 12"

Item #: 553670

Cat #: FASU300BL

UPC: 800388009943

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Hanger, Universal Type, Length: 12", Material: Carbon Steel. Finish: Black

Overview

Cable Tray Hanger, Universal Type, Length: 12", Material: Carbon Steel. Finish: Black
Also known as: 800388009943, FASU300BL

Specifications

Length: 12 in
Color: Black
Material: Steel
Length: 12 in
Material: Steel
Color: Black

Customer Reviews

No reviews for this product
(0)