Class G Fuse Block, 2-Pole, 25-30A, 480V, Box Terminal

Item #: 553636

Cat #: BG3032B

UPC: 051712736589

Documents & Guides
Class G Fuse Block, 2-Pole, 25-30A, 480V, Box Terminal, Use with Bussman SC fuses.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Class G Fuse Block, 2-Pole, 25-30A, 480V, Box Terminal, Use with Bussman SC fuses.
Also known as: 051712736589, BG3032B

Specifications

Volts AC: 480
Poles: 2
Type: Fuse Block
Material: Thermoplastic
Class: G
Volts AC: 480
Type: Fuse Block
Class: G
Poles: 2
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)