Legend Plate, E-Stop, Yellow, IEC Ring, Round, Blank, 30mm

Item #: 55361

Cat #: 800H-W690

UPC: 662073650652

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, E-Stop, Yellow IEC Ring, Round, Blank, NEMA 4/4X/13, 30 mm

Overview

Legend Plate, E-Stop, Yellow IEC Ring, Round, Blank, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W690 from Rockwell Automation® is an 800H accessory. It is a yellow, 30 mm push-button legend plate. It is IEC ring emergency stop. It is blank. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073650652, 800H-W690

Specifications

Type: E-Stop, Legend Plate, IEC
Size: 30 mm
Material: Plastic
Color: Yellow
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: E-Stop, Legend Plate, IEC
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Yellow

Customer Reviews

No reviews for this product
(0)