Single-Use Wire Grabber, 4/0 AWG, w/ 21" Lanyard

Item #: 553595

Cat #: 98154

UPC: 021449981545

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 4/0 AWG, w/ 21 inch Lanyard

Overview

Single-Use Wire Grabber, 4/0 AWG, w/ 21 inch Lanyard
Also known as: 021449981545, 98154

Specifications

Length: 21 in
Gauge: 4/0
Type: Wire Grabber
Length: 21 in
Type: Wire Grabber
Gauge: 4/0

Customer Reviews

No reviews for this product
(0)