Cord Connected Portable GFCI Receptacle in Plastic Housing, 6' Cord

Item #: 553590

Cat #: 028228802

UPC: 029892028220

Documents & Guides
Cord Connected Portable GFCI Receptacle in Plastic Housing, 6' Cord Yellow, NEMA 5-15P, ABS Housing
Sign In or Register to view pricing and more.

Overview

Cord Connected Portable GFCI Receptacle in Plastic Housing, 6' Cord Yellow, NEMA 5-15P, ABS Housing
Also known as: 029892028220, 028228802

Specifications

NEMA Configuration: 5-15P, 5-15R
Type: GFCI Line Cord
Volts AC: 120
Amps: 15
Length: 6 ft
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Length: 6 ft
Type: GFCI Line Cord
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)