This product has been discontinued.
12V LED Tape Lighting, 12 inch section, 2700K
Item #: 553516
Cat #: 98676SW-15
UPC: 785652212017
Sign In or Register to view pricing and more.
Documents & Guides
12V LED Tape Lighting, 12 inch section, 2700K, White
Overview
12V LED Tape Lighting, 12 inch section, 2700K, White
Also known as: 785652212017, 98676SW-15
Specifications
Length: | 1 ft, 12 in |
Volts AC: | 12 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Length: | 1 ft, 12 in |
Color Temperature: | 2700 (Warm White) |
Volts AC: | 12 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)