Operator Interface, 5.7" Color, Touch Screen, Keypad, AC power

Item #: 553511

Cat #: 2711P-B6C20A8

UPC: 884951344228

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 5.7 Inch, Color, Touch Screen, Keypad, AC Power

Overview

Operator Interface, PanelView Plus 6, 5.7 Inch, Color, Touch Screen, Keypad, AC Power
Also known as: 884951344228, 2711P-B6C20A8

Specifications

Mounting: Panel
Size: 5.7 in
Volts AC: 24
Type: Operator Interface
Mounting: Panel
Volts AC: 24
Size: 5.7 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)