Drive, Variable, 525 - 600VAC, 7.5kW, 10HP, 12A, Normal & Heavy Duty

Item #: 553497

Cat #: 25B-E012N104

UPC: 884951886186

Drive, PowerFlex 525, 525 - 600 Volt AC, 7.5 kW, 10 Horse Power, 12 Amp, Normal & Heavy Duty, Frame C, No Filter
Sign In or Register to view pricing and more.

Overview

Drive, PowerFlex 525, 525 - 600 Volt AC, 7.5 kW, 10 Horse Power, 12 Amp, Normal & Heavy Duty, Frame C, No Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951886186, 25B-E012N104

Specifications

Phase: 3
Horsepower: 10
Amps: 12
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 7.500 kW
Phase: 3
Amps: 12
IP/NEMA Rating: IP20
Horsepower: 10
Type: Variable Frequency Drive
Wattage: 7.500 kW

Customer Reviews

No reviews for this product
(0)