This product may not be available in all locations.
2
more
Panel Board, Interior, Main lugs, 250A, 480Y/277VAC, 4 Wire, 3PH
Item #: 55346
Cat #: NF430L2
UPC: 785901871477
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, Main Lugs, 30 Circuit, 250 Amp, 480Y/277 Volt AC, 4 Wire, 3-Phase, Bottom Feed, Aluminum Bus, NF Type
Overview
Panel Board, Interior, Main Lugs, 30 Circuit, 250 Amp, 480Y/277 Volt AC, 4 Wire, 3-Phase, Bottom Feed, Aluminum Bus, NF Type
NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These interiors provide protection for commercial and industrial applications. NF Panelboards feature a wide selection of circuit breakers, accessories, and ready to install kits. NF Panelboards are field convertible to top or bottom feed. NF Panelboards are convertible from main lug to main breaker. NF Panelboards can provide 200% rated neutrals for nonlinear loads. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. The main lugs are rated at 250A 480Y/277 VAC 3 phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 4 wire system with 30 spaces and has an aluminum bus bar. Interior is for EDB, EDG, and EDJ branch circuit breakers. Lug connections will accept 6 AWG to 350 kcmil aluminum wire. The interior is 33 inches tall and 10.44 inches wide. This interior is UL listed and CSA certified. NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices.
Also known as: 785901871477, NF430L2
Specifications
Mounting: | Can |
Phase: | 3 |
Amps: | 250 |
Volts AC: | 277 |
Type: | Main Lug |
Circuits: | 30 |
Standards: | California Proposition 65 |
Mounting: | Can |
Amps: | 250 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Phase: | 3 |
Volts AC: | 277 |
Circuits: | 30 |
Customer Reviews
No reviews for this product
(0)