Relay, Timer, 10A, 240VAC, 240VAC Coil, 11 Pin, 2PDT, Off-Delay

Item #: 553419

Cat #: 9050JCK26V24

UPC: 785901668244

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 0.1 - 10 Minutes

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 0.1 - 10 Minutes
Also known as: 785901668244, 9050JCK26V24

Specifications

Base: 11-Pin
Poles: 2
Amps: 10
Volts AC Control: 240
Mounting: Socket
Volts AC: 240
Range: 0.100 - 10 min
Base: 11-Pin
Amps: 10
Mounting: Socket
Range: 0.100 - 10 min
Poles: 2
Volts AC Control: 240
Volts AC: 240

Customer Reviews

No reviews for this product
(0)