Legend Plate, E-Stop, Yellow, Large Size, NEMA 4/4X/13, 30mm

Item #: 55341

Cat #: 800H-W797A

UPC: 662073650669

Documents & Guides
Legend Plate, E-Stop, Yellow, Large Size, Text "PUSH-TO-STOP-PULL-TO-START", NEMA 4/4X/13, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Legend Plate, E-Stop, Yellow, Large Size, Text "PUSH-TO-STOP-PULL-TO-START", NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W797A from Rockwell Automation® is an 800H accessory. It is a gold, 30 mm push-button legend plate. It is push to stop / pull to start. And it is large size. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073650669, 800H-W797A

Specifications

Type: Miniature, Breaker
Volts AC: 120
Amps: 30
Mounting: Plug
Interrupt Rating DC: 10 kA
Standards: Build America Buy America Compliant
Type: Miniature, Breaker
Amps: 30
Interrupt Rating DC: 10 kA
Volts AC: 120
Mounting: Plug
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)