This product may not be available in all locations.
1
more
Relay, Plug-In, 15A, 24VAC Coil, Test Button, Lock-Down Door
Item #: 553391
Cat #: RPM41B7
UPC: 785901572831
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug-In, 15 Amp, 24 Volt AC Coil, 11 Blade, No LED, Test Button, Lock-Down Door, 4 Normally Open, 3 Normally Closed, 10 per Package
Overview
Relay, Plug-In, 15 Amp, 24 Volt AC Coil, 11 Blade, No LED, Test Button, Lock-Down Door, 4 Normally Open, 3 Normally Closed, 10 per Package
Also known as: 785901572831, RPM41B7
Specifications
Base: | 14-Blade |
Volts AC Control: | 24 |
Type: | Relay, IceCube |
Mounting: | Socket |
Amps: | 15 |
Poles: | 4 |
Standards: | California Proposition 65 |
Base: | 14-Blade |
Type: | Relay, IceCube |
Amps: | 15 |
Standards: | California Proposition 65 |
Volts AC Control: | 24 |
Mounting: | Socket |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)