Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5mm, Green

Item #: 55338

Cat #: 1492-WM3-G

UPC: 662468235327

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5 mm, Green

Overview

Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5 mm, Green
Also known as: 662468235327, 1492-WM3-G

Specifications

Color: Green
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 15
Volts DC: 300
Size: 2.500 mm
Allowable Gauge Range: 30 - 14
Color: Green
Family / Style: 1492
Poles: 1
Volts DC: 300
Allowable Gauge Range: 30 - 14
Volts AC: 300
Mounting: DIN Rail
Amps: 15
Size: 2.500 mm

Customer Reviews

No reviews for this product
(0)