Wireway, Type 1, Screw Cover, 8" x 8" x 36", Steel, Galvanized, No KOs

Item #: 553359

Cat #: 3-88SW

UPC: 806101008705

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 3 Foot Length, Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 3 Foot Length, Steel, Galvanized, NO KNOCKOUTS
Also known as: 806101008705, 3-88SW

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 36 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)