This product may not be available in all locations.
3
more
Auxiliary Contact Block, 2.5A, 600VAC, Side Mount, 1NO or NC
Item #: 55334
Cat #: GVAE1
UPC: 785901343424
Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block, 2.5 Amp, 600 Volt AC, 2 Pole, Front Mount, 1 Normally Open, or 1 Normally Closed, Contact, for GV2-3 Manual Starters, Sets of 10
Overview
Auxiliary Contact Block, 2.5 Amp, 600 Volt AC, 2 Pole, Front Mount, 1 Normally Open, or 1 Normally Closed, Contact, for GV2-3 Manual Starters, Sets of 10
Also known as: 785901343424, GVAE1
Specifications
Type: | Auxiliary Contact Block, Auxiliary Contact |
Mounting: | Side |
Poles: | 1 |
Volts AC: | 600 |
Amps: | 2.500 |
Standards: | California Proposition 65 |
Type: | Auxiliary Contact Block, Auxiliary Contact |
Poles: | 1 |
Amps: | 2.500 |
Mounting: | Side |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)